Shop All Chemicals Starting with G
Rpi
L-Glutamine, 50 G
Mfr # G36040-50.0
Zoro # G904972219
product price: $37.75
/ea
$37.75
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # G36040-50.0
- Zoro # G904972219
- Country of Origin China
- Category Chemicals Starting with G
Description
CAS Number: 56-85-9
Molecular Weight: 146.14
Chemical Formula: C5H10N2O3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystals or crystalline powder
Assay (Titration, dried basis): 99.0 %
Identification (IR): Conforms to known structure
Heavy Metals (as Pb): 15 ppm
Specific Rotation: +6.3 - +7.3
Solution: Clear and colorless
Sulfate: 0.03 %
Iron (Fe): 30 ppm
Chloride (Cl): 0.05 %
Loss on Drying: 0.30 %
Residue on Ignition: 0.30 %
Chromatographic Purity: 0.5 %
Country of Origin: Report
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.88 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 146.14
Chemical Formula: C5H10N2O3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystals or crystalline powder
Assay (Titration, dried basis): 99.0 %
Identification (IR): Conforms to known structure
Heavy Metals (as Pb): 15 ppm
Specific Rotation: +6.3 - +7.3
Solution: Clear and colorless
Sulfate: 0.03 %
Iron (Fe): 30 ppm
Chloride (Cl): 0.05 %
Loss on Drying: 0.30 %
Residue on Ignition: 0.30 %
Chromatographic Purity: 0.5 %
Country of Origin: Report
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.88 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Testing Kit, Phosphate, 1.0 to100PPM (4408-01)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01165)
- MEDEGEN MEDICAL PRODUCTS Container Lab w/Lid, 84 oz., PK50 (02734A)
- DYNA-GLO Replacement Rotor Kit Replacement Part For Dyna-Glo Kerosene Heater (SP-KFA1000)
- RPI Gentamicin Sulfate, 25g (G38000-25.0)
- RPI Gamborg's B5 Medium w/ Vitamins, 1 L (G20200-1.0)
- RPI Glyphosate (N-Phosphonomethylglycine), 1g (G36060-1.0)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- RPI D-(+)-Glucose, 10 KG (G32040-10000.0)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- RPI Geldanamycin, 500mg (G40040-0.0005)
- Rpi Chemicals Starting with G