Shop All Chemicals Starting with L
Rpi
L-Ascorbic Acid (Vitamin C), 250g
Mfr # A50040-250.0
Zoro # G403560054
product price: $68.15
/ea
$68.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 176.1
- Form Powder
- Solubility Water
- CAS Number 50-81-7
- Chemical Formula C6H8O6
Product Information
- Brand Rpi
- MFR # A50040-250.0
- Zoro # G403560054
- UPC # N
- Country of Origin China
- Category Chemicals Starting with L
Dimensions
Container Size | 250 g |
Details
Molecular Weight | 176.1 |
Form | Powder |
Item | L-Ascorbic Acid (Vitamin C) |
Solubility | Water |
CAS Number | 50-81-7 |
Chemical Formula | C6H8O6 |
Storage Temp. | Room Temperature |
Shelf Life | 18 mo |
Purity | Greater Than 95% |
Description
L-Ascorbic Acid (Vitamin C), CAS Number 50-81-7, Purity Greater Than 95 Percent, Container Size 250 g, Form Powder, Molecular Weight 176.1, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C6H8O6, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Molybdenum 1 LR Reagent, 20 ml, 100 ct (530810)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 15-16 (F18759-0001)
- EAGLE THERMOPLASTICS Weighing Dish, Natural, 1-5/8 In. L, PK500 (WB-158)
- LABCHEM Acetone, ACS, 4 L (LC104204)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- RPI L-Isoleucine, 25g (I54020-25.0)
- RPI L-Arginine, USP Grade, 25g (A50010-25.0)
- RPI L-Methionine, 25g (M22060-25.0)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- RPI L-Threonine, 25g (T21060-25.0)
- RPI Luria Broth, 1 Each, Caplet, PK40 (L24045-1000.0)
- Rpi Chemicals Starting with L