Shop All Chemicals Starting with A
Rpi
L-(+)-Arabinose, 1 KG
Mfr # A51000-1000.0
Zoro # G204972155
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.88 in
- Length 4.88 in
Product Information
- Brand Rpi
- MFR # A51000-1000.0
- Zoro # G204972155
- Country of Origin China
- Category Chemicals Starting with A
Dimensions
Width | 4.88 in |
Length | 4.88 in |
Description
A naturally occurring isomer used for microbial culture.
CAS Number: 5328-37-0
Molecular Weight: 150.1
Chemical Formula: C5H10O5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White powder
Assay: 98 %
Heavy Metals: 20 ppm
Identification: Pass Test
Loss on Drying: 1.0 %
Melting Point: 154 - 160 oC
Specific Optical Rotation: +101 - +105
Total Ash: 0.2 %
Shipping Weight: 2.25 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.
CAS Number: 5328-37-0
Molecular Weight: 150.1
Chemical Formula: C5H10O5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White powder
Assay: 98 %
Heavy Metals: 20 ppm
Identification: Pass Test
Loss on Drying: 1.0 %
Melting Point: 154 - 160 oC
Specific Optical Rotation: +101 - +105
Total Ash: 0.2 %
Shipping Weight: 2.25 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Essential Lab Tools Starter Pack - Tongs (SWZR-214)
- UNITED SCIENTIFIC Insect Pin, #1, PK 100 (IPIN01-PK/100)
- CORNING PYREX Graduated Cylinders with TS Stoppe (2982-100)
- AQUAPHOENIX SCIENTIFIC Cresol Red, 60 mL (CR2702-B)
- RPI Apramycin Sulfate (Nebramycin II), 1g (A50020-1.0)
- RPI Ampicillin, Sodium Salt, 100g (A40040-100.0)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- RPI Alginic Acid, Sodium Salt, 250g (A50300-250.0)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI n-Acetyl-L-cysteine, 25 G (A10040-25.0)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- Rpi Chemicals Starting with A