Shop All Chemicals Starting with H
Rpi
Hypoxanthine, monosodium salt, 500g
Mfr # H62000-500.0
Zoro # G603560106
product price: $1,131.99
/ea
Free Shipping & Returns
$1,131.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 500 g
- Solubility Water
- Storage Temp. Room Temperature
- Form Powder
- Shelf Life 18 mo
Product Information
- Brand Rpi
- MFR # H62000-500.0
- Zoro # G603560106
- UPC # N
- Country of Origin China
- Category Chemicals Starting with H
Dimensions
Container Size | 500 g |
Details
Solubility | Water |
Storage Temp. | Room Temperature |
Form | Powder |
Shelf Life | 18 mo |
Item | Hypoxanthine, monosodium salt |
Container Material | Plastic |
Description
Hypoxanthine, monosodium salt, Container Size 500 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE ADAPTER, DISTILLING, 105°, 24/40 (A962440)
- BLASTER Blaster BST-16PB Pb Penetrating Catalyst (BST-16PB)
- BEL-ART Petri Dish Rack, Autoclavable (246255)
- UNITED SCOPE. AMSCOPE-KIDS 40X-400X Dual Illumination Microscope for Kids, Blue (M50-B14)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- RPI Hematoxylin, 100g (H12000-100.0)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- RPI Hematoxylin, 25g (H12000-25.0)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrous Benzoyl Peroxide, USP, 500g (BE156-500GM)
- Rpi Chemicals Starting with H