Shop All Chemicals Starting with H
Rpi
Hypoxanthine, monosodium salt, 1kg
Mfr # H62000-1000.0
Zoro # G003560461
product price: $2,075.99
/ea
Free Shipping & Returns
$2,075.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temp. Room Temperature
- Container Size 1 kg
- Solubility Water
- Form Powder
- Container Material Plastic
Product Information
- Brand Rpi
- MFR # H62000-1000.0
- Zoro # G003560461
- UPC # N
- Country of Origin China
- Category Chemicals Starting with H
Dimensions
Container Size | 1 kg |
Details
Item | Hypoxanthine, monosodium salt |
Storage Temp. | Room Temperature |
Solubility | Water |
Form | Powder |
Container Material | Plastic |
Shelf Life | 18 mo |
Description
Hypoxanthine, monosodium salt, Container Size 1 kg, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carboy, 50 L, 682 mm H, Clear (7200050)
- LAMOTTE Chlorine Test Kit, DPD (3314-01)
- BALDWIN FILTERS Coolant Test Strip Only, CTK5029-1 (CTK5029-1)
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-A)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- RPI Hematoxylin, 25g (H12000-25.0)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- RPI Hematoxylin, 100g (H12000-100.0)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM H2O2, 35 Pct Sltn, Technical, 500mL, Pls (H1075-500MLPL)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- Rpi Chemicals Starting with H