Shop All Chemicals Starting with H
Rpi
HEPPS , 1kg
Mfr # H75060-1000.0
Zoro # G503560114
product price: $938.99
/ea
Free Shipping & Returns
$938.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CAS Number 16052-06-5
- Shelf Life 18 mo
- Concentration H75060
- Molecular Weight 252.3
- Chemical Container Size 1 kg
Product Information
- Brand Rpi
- MFR # H75060-1000.0
- Zoro # G503560114
- UPC # N
- Country of Origin China
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 1 kg |
Details
CAS Number | 16052-06-5 |
Item | HEPPS |
Shelf Life | 18 mo |
Concentration | H75060 |
Molecular Weight | 252.3 |
Chemical Formula | C9H20N2O4S |
Description
HEPPS, Concentration H75060, CAS Number 16052-06-5, Molecular Weight 252.3, Chemical Formula C9H20N2O4S, Chemical Container Size 1 kg, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Total Hardness Kit, 2 Or 10 Ppm/25 mL (TK3055-Z)
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, PTFE Hydrophobic Membrane, 0.22μm Porosity, 13mm Diameter, PP Housing, Non-sterile (SF-PTFE-H-2213)
- ADVANTECH MANUFACTURING Sieve, #40, B/S, 8 In, Full Ht (40BS8F)
- WIRTHCO ENGINEERING Funnel King® Red Safety Polyethylene 6 Quart Funnel - 32005 (32005)
- RPI Hematoxylin, 100g (H12000-100.0)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- RPI Hematoxylin, 25g (H12000-25.0)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- Rpi Chemicals Starting with H