Shop All Chemicals Starting with H
Rpi
HEPES Sodium Salt, 500g
Mfr # H75050-500.0
Zoro # G703560839
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 g
- Concentration H75050
- Chemical Formula C8H17N2O4SNa
- Shelf Life 18 mo
- CAS Number 75277-39-3
Product Information
- Brand Rpi
- MFR # H75050-500.0
- Zoro # G703560839
- UPC # N
- Country of Origin China
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 500 g |
Details
Concentration | H75050 |
Item | HEPES Sodium Salt |
Chemical Formula | C8H17N2O4SNa |
Shelf Life | 18 mo |
CAS Number | 75277-39-3 |
Molecular Weight | 260.3 |
Description
HEPES Sodium Salt, Concentration H75050, CAS Number 75277-39-3, Molecular Weight 260.3, Chemical Formula C8H17N2O4SNa, Chemical Container Size 500 g, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Graduated Cylinder, 500mL, Glass, Clear (KC20028W-500)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 5/8"x2" (05E310)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- THERMO FISHER SCIENTIFIC ASHEVILLE Compact Microbiological Incubator, 0.65 (50125590)
- RPI Hematoxylin, 25g (H12000-25.0)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- RPI Hematoxylin, 100g (H12000-100.0)
- TCI AMERICAS Hexane, 500mL (H1197-500ML)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- Rpi Chemicals Starting with H