Shop All Chemicals Starting with H
Rpi
HEPES Sodium Salt, 1kg
Mfr # H75050-1000.0
Zoro # G003559847
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Molecular Weight 260.3
- Concentration H75050
- Chemical Formula C8H17N2O4SNa
- Chemical Container Size 1 kg
Product Information
- Brand Rpi
- MFR # H75050-1000.0
- Zoro # G003559847
- UPC # N
- Country of Origin China
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 1 kg |
Details
Shelf Life | 18 mo |
Molecular Weight | 260.3 |
Item | HEPES Sodium Salt |
Concentration | H75050 |
Chemical Formula | C8H17N2O4SNa |
CAS Number | 75277-39-3 |
Description
HEPES Sodium Salt, Concentration H75050, CAS Number 75277-39-3, Molecular Weight 260.3, Chemical Formula C8H17N2O4SNa, Chemical Container Size 1 kg, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Grad Beaker Round 60 ml, PK48 (GLC-01472)
- MCQUAY/DAIKIN Linkage Kit For Damper, Mq300051282 (300051282)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack, (506485-0001)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000G-600)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- RPI Hematoxylin, 100g (H12000-100.0)
- RPI Hematoxylin, 25g (H12000-25.0)
- SPECTRUM Heptane, 500mL (H0088-500ML)
- SPECTRUM Hydrochloric Acid, 4L, PK4 (H1040-4LTPV97)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- Rpi Chemicals Starting with H