Shop All Chemicals Starting with H
Rpi
HEPES Free Acid, 250g
Mfr # H75030-250.0
Zoro # G803560845
Free Shipping & Returns
$179.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 7365-45-9
- Concentration H75030
- Molecular Weight 238.3
- Shelf Life 18 mo
- Chemical Container Size 250 g
Product Information
- Brand Rpi
- MFR # H75030-250.0
- Zoro # G803560845
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 250 g |
Details
CAS Number | 7365-45-9 |
Concentration | H75030 |
Item | HEPES Free Acid |
Molecular Weight | 238.3 |
Shelf Life | 18 mo |
Chemical Formula | C8H18N2O4S |
Description
HEPES Free Acid, Concentration H75030, CAS Number 7365-45-9, Molecular Weight 238.3, Chemical Formula C8H18N2O4S, Chemical Container Size 250 g, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Floor Protection, 180 ft. L, 6 ft. W (89372)
- LABCHEM CHEMICAL NAOH 33 PERCENT W/W 20L (LC241155)
- AFS Dressing Forcep 8" (640400)
- VEE GEE Refractometer, Handheld, 0-20 (43012)
- RPI Hematoxylin, 25g (H12000-25.0)
- RPI Hematoxylin, 100g (H12000-100.0)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- SPECTRUM Heptane, 500mL (H0088-500ML)
- SPECTRUM Hydrochloric Acid, 4L, PK4 (H1040-4LTPV97)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- Rpi Chemicals Starting with H