Shop All Chemicals Starting with H
Rpi
HEPES Free Acid, 1kg
Mfr # H75030-1000.0
Zoro # G003560423
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 1 kg
- Chemical Formula C8H18N2O4S
- CAS Number 7365-45-9
- Molecular Weight 238.3
- Shelf Life 18 mo
Product Information
- Brand Rpi
- MFR # H75030-1000.0
- Zoro # G003560423
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Chemical Container Size | 1 kg |
Details
Chemical Formula | C8H18N2O4S |
CAS Number | 7365-45-9 |
Molecular Weight | 238.3 |
Shelf Life | 18 mo |
Concentration | H75030 |
Item | HEPES Free Acid |
Description
HEPES Free Acid, Concentration H75030, CAS Number 7365-45-9, Molecular Weight 238.3, Chemical Formula C8H18N2O4S, Chemical Container Size 1 kg, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB 8x Lab Sampling Spoon Mixing Spatula Micro Scoop Tweezer w/ Case Stainless Steel (A2Z-ZR-KIT-146)
- BERKSHIRE Swab, 125mm, Foam, Rigid Tip, PK100 (LTC125.5)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK80)
- GATORADE Gatorade Frst Rtd Glc Che 20Oz (04214)
- RPI Hematoxylin, 25g (H12000-25.0)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- RPI Hematoxylin, 100g (H12000-100.0)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- SPECTRUM H2O2, 35 Pct Sltn, FCC, 4L, Pls (HY115-4LTPL)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- Rpi Chemicals Starting with H