Shop All Chemicals Starting with H
Rpi
Hematoxylin, 25g
Mfr # H12000-25.0
Zoro # G003559762
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Powder
- Shelf Life 18 mo
- Storage Temp. Room Temperature
- Container Material Glass
- Solubility Ethanol 1mg/mL
Product Information
- Brand Rpi
- MFR # H12000-25.0
- Zoro # G003559762
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Container Size | 25 g |
Details
Form | Powder |
Shelf Life | 18 mo |
Storage Temp. | Room Temperature |
Container Material | Glass |
Item | Hematoxylin |
Solubility | Ethanol 1mg/mL |
Description
Hematoxylin, Container Size 25 g, Solubility Ethanol 1mg/mL, Form Powder, Container Material Glass, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Crucible, Tall Form, 50mL, Porcelain (CG-1882-04)
- DYNALON Dispensing Bottle, 60mL, PK12 (605085-02)
- WHEATON AC Round Bottle, 1 oz, PK432 (W217005)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 10mL, Pk12 (5PRZ4)
- RPI Hematoxylin, 100g (H12000-100.0)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- SPECTRUM Heptane, 500mL (H0088-500ML)
- SPECTRUM Hydrous Benzoyl Peroxide, USP, 500g (BE156-500GM)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- Rpi Chemicals Starting with H