Shop All Chemicals Starting with H
Rpi
Hematoxylin, 100g
Mfr # H12000-100.0
Zoro # G303560994
Free Shipping & Returns
$459.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Material Plastic
- Shelf Life 18 mo
- Storage Temp. Room Temperature
- Container Size 100 g
- Solubility Ethanol 1mg/mL
Product Information
- Brand Rpi
- MFR # H12000-100.0
- Zoro # G303560994
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Container Size | 100 g |
Details
Container Material | Plastic |
Shelf Life | 18 mo |
Storage Temp. | Room Temperature |
Item | Hematoxylin |
Solubility | Ethanol 1mg/mL |
Form | Powder |
Description
Hematoxylin, Container Size 100 g, Solubility Ethanol 1mg/mL, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Buret, Glass, 50 mL, Class B (17026F-50)
- GLOBE SCIENTIFIC Slide Box, 100 Place, Gray (513079A)
- UNITED SCIENTIFIC Funnel, Powder, Pp, 16 Oz., PK 6 (57224)
- ASSA ABLOY Assa: ASSA PINNING MAT (ASS-907060)
- RPI Hematoxylin, 25g (H12000-25.0)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- Rpi Chemicals Starting with H