Shop All Chemicals Starting with H
Rpi
Heart Infusion Broth, Powder, 500g
Mfr # H11000-500.0
Zoro # G803560913
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temp. Room Temperature
- Purity Greater Than 95%
- Container Size 500 g
- Shelf Life 18 mo
- Solubility Water
Product Information
- Brand Rpi
- MFR # H11000-500.0
- Zoro # G803560913
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with H
Dimensions
Container Size | 500 g |
Details
Storage Temp. | Room Temperature |
Purity | Greater Than 95% |
Item | Heart Infusion Broth |
Shelf Life | 18 mo |
Solubility | Water |
Form | Powder |
Description
Heart Infusion Broth, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO SCIENTIFIC NALGENE Nalgene Hdpe Pipet Washer-Rinser, 24 in. (5245-0050)
- DIGI-SENSE Traceable Analog Wall Clock with Calibra (94460-50)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- DYNALON HDPE Dipper, 6 ft. handle, 500 mL beake (107085)
- RPI Hematoxylin, 25g (H12000-25.0)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- RPI Hematoxylin, 100g (H12000-100.0)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- SPECTRUM L-Histidine, USP, 25g (H1021-25GM)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 4L (HY106-4LT55)
- Rpi Chemicals Starting with H