Shop All Microbiology Media
Rpi
Heart Infusion Broth, 1 KG
Mfr # H11000-1000.0
Zoro # G204972216
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 4.88 in
- Length 4.88 in
Product Information
- Brand Rpi
- MFR # H11000-1000.0
- Zoro # G204972216
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 6 in |
Width | 4.88 in |
Length | 4.88 in |
Description
Recommended for the cultivations of rare microorganisms. Protect from moisture and light. Brain Heart Infusion from solids: 2.0gCasein Digest Peptone: 10.0gPepetic Digest of animal tissue: 5.0gYeast Extract: 3.0gSodium Chloride: 5.0g
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous, free flowing, beige
PPM Appearance: Clear, no to light ppt, light to medium amber
pH (2.5 % Solution @25 oC): 7.2 - 7.6
Microorganism (Escherichia Coli ATCC 25922): Very Good to Excellent
Microorganism (Staphylococcus Aureus ATCC 25923): Very Good to Excellent
Microorganism (Streptococcus pneumoniae ATCC 6305): Good to Excellent
Microorganism (Streptococcus pyogenes ATCC 19615): Good to Excellent
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous, free flowing, beige
PPM Appearance: Clear, no to light ppt, light to medium amber
pH (2.5 % Solution @25 oC): 7.2 - 7.6
Microorganism (Escherichia Coli ATCC 25922): Very Good to Excellent
Microorganism (Staphylococcus Aureus ATCC 25923): Very Good to Excellent
Microorganism (Streptococcus pneumoniae ATCC 6305): Good to Excellent
Microorganism (Streptococcus pyogenes ATCC 19615): Good to Excellent
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Nalgene 500 mL 16 oz. Autoclavable, PK 6 (2405-0500)
- HEATHROW SCIENTIFIC Mega Rack Tube Rack for 18-20mm Tubes, B (120835)
- LOVIBOND Ammonia # 2 Tablets (512590BT)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- RPI Agar, Bacteriological Grade, 1 KG (A20030-1000.0)
- RPI Agar, Bacteriological Grade, 2.5 KG (A20030-2500.0)
- RPI Agar, High Gel Strength, Powder, 100 G (A20020-100.0)
- RPI Agar, Bacteriological Grade, 500 G (A20030-500.0)
- RPI Lennox LB Broth, Granulated, 2 KG (L24066-2000.0)
- RPI Agar, Bacteriological Grade, 100 G (A20030-100.0)
- ZYMO RESEARCH DNA Clean & Concentrator-5 (10 Preps) w/ Zymo-Spin I Columns (Uncapped) (ZD4003T)
- Rpi Microbiology Media