Shop All Chemicals Starting with G
Rpi
Guanidine Thiocyanate, 500g
Mfr # G54000-500.0
Zoro # G003560393
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 500 g
- Shelf Life 18 mo
- Form Powder
- Container Material Plastic
- Storage Temp. Room Temperature
Product Information
- Brand Rpi
- MFR # G54000-500.0
- Zoro # G003560393
- UPC # N
- Country of Origin China
- Category Chemicals Starting with G
Dimensions
Container Size | 500 g |
Details
Shelf Life | 18 mo |
Form | Powder |
Container Material | Plastic |
Item | Guanidine Thiocyanate |
Storage Temp. | Room Temperature |
Solubility | Water |
Description
Guanidine Thiocyanate, Container Size 500 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 5 Gal Steel Pail, Tight Head, Rust Inhibitor (TH5-24RI-B2)
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar and 5/8in Mounting Pin (FR-HGA3)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35284)
- ZORO SELECT Graduated Measure, 16 oz., Stainless Steel (95160)
- RPI Gentamicin Sulfate, 25g (G38000-25.0)
- RPI Glycerol, 500mL (G22020-0.5)
- RPI Gamborg's B5 Medium w/ Vitamins, 1 L (G20200-1.0)
- RPI Geldanamycin, 500mg (G40040-0.0005)
- RPI D-(+)-Glucose, 10 KG (G32040-10000.0)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- Rpi Chemicals Starting with G