Shop All Chemicals Starting with G
Rpi
Guanidine Thiocyanate, 1kg
Mfr # G54000-1000.0
Zoro # G603559841
Free Shipping & Returns
$420.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Material Plastic
- Shelf Life 18 mo
- Container Size 1 kg
- Solubility Water
- Form Powder
Product Information
- Brand Rpi
- MFR # G54000-1000.0
- Zoro # G603559841
- UPC # N
- Country of Origin China
- Category Chemicals Starting with G
Dimensions
Container Size | 1 kg |
Details
Container Material | Plastic |
Shelf Life | 18 mo |
Solubility | Water |
Form | Powder |
Item | Guanidine Thiocyanate |
Storage Temp. | Room Temperature |
Description
Guanidine Thiocyanate, Container Size 1 kg, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Advanced Ultrasonic Cleaner with Heater - 2.5 Liters (100007)
- LABCHEM Nitric Acid, ACS, 2.5L, PK6 (LC1770036)
- GLOBE SCIENTIFIC TransferTop Urine Collection Cup w/Integrated Transfer Device, 4oz, Graduated to 100mL, 300PK (3856TP)
- UNITED SCIENTIFIC Soft-Grip Spatula, 6 (SSSG06)
- RPI D-(+)-Glucose, 2.5 KG (G32040-2500.0)
- RPI L-Glutamine, 50 G (G36040-50.0)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- RPI Glyphosate (N-Phosphonomethylglycine), 1g (G36060-1.0)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- RPI Glycerol, 500mL (G22020-0.5)
- RPI Gentamicin Sulfate, 25g (G38000-25.0)
- Rpi Chemicals Starting with G