Shop All Chemicals Starting with G
Rpi
Guanidine Hydrochloride, 500g
Mfr # G49000-500.0
Zoro # G603560120
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 500 g
- Shelf Life 18 mo
- Storage Temp. Room Temperature
- Container Material Plastic
- Form Powder
Product Information
- Brand Rpi
- MFR # G49000-500.0
- Zoro # G603560120
- UPC # N
- Country of Origin China
- Category Chemicals Starting with G
Dimensions
Container Size | 500 g |
Details
Shelf Life | 18 mo |
Item | Guanidine Hydrochloride |
Storage Temp. | Room Temperature |
Container Material | Plastic |
Form | Powder |
Solubility | Water |
Description
Guanidine Hydrochloride, Container Size 500 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Stir Bars, Egg Shaped, Blunt Edges, 30Mm (MSHL30)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239213)
- ULTRATECH UltraTech 9457 Ultra-Filter Sock®, Sediment Removal, 9' x 7" x 4" (9457)
- KIMBLE CHASE Beaker, 250mL, Glass, 88mm H., PK48 (14000-250)
- RPI Gamborg's B5 Medium w/ Vitamins, 1 L (G20200-1.0)
- RPI Gentamicin Sulfate, 25g (G38000-25.0)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- RPI D-Glucose, ACS Grade, 10 KG (G32045-10000.0)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- Rpi Chemicals Starting with G