Shop All Chemicals Starting with G
Rpi
Glycine Free Base, 25kg
Mfr # G36050-25000.0
Zoro # G203560766
product price: $1,188.99
/ea
Free Shipping & Returns
$1,188.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 56-40-6
- Molecular Weight 75.1
- Chemical Formula C2H5NO2
- Concentration G36050
- Shelf Life 18 mo
Product Information
- Brand Rpi
- MFR # G36050-25000.0
- Zoro # G203560766
- UPC # N
- Country of Origin India
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 25 kg |
Details
CAS Number | 56-40-6 |
Molecular Weight | 75.1 |
Chemical Formula | C2H5NO2 |
Concentration | G36050 |
Item | Glycine Free Base |
Shelf Life | 18 mo |
Description
Glycine Free Base, Concentration G36050, CAS Number 56-40-6, Molecular Weight 75.1, Chemical Formula C2H5NO2, Chemical Container Size 25 kg, Chemical Family Type Buffers, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 9" Screen with Built-In Camera for Microscopes (HDC109-23)
- BEL-ART Polyethylene Bellows Sampler, 19-1/, PK 5 (H37823-0050)
- LOVIBOND Silica PP High Range AC Test Kit (147351)
- WEST SYSTEM SYRINGES EPOXY 12PK (807-12)
- RPI D-(+)-Glucose, 2.5 KG (G32040-2500.0)
- RPI D-Glucose, ACS Grade, 10 KG (G32045-10000.0)
- RPI Gamborg's B5 Medium w/ Vitamins, 1 L (G20200-1.0)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- RPI D-(+)-Glucose, 10 KG (G32040-10000.0)
- RPI L-Glutamine, 50 G (G36040-50.0)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- Rpi Chemicals Starting with G