Shop All Chemicals Starting with G
Rpi
Glycine, Free Base, 2.5 KG
Mfr # G36050-2500.0
Zoro # G304972222
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # G36050-2500.0
- Zoro # G304972222
- Country of Origin India
- Category Chemicals Starting with G
Description
For use in preparing electrophoresis buffers. Cell culture tested.
CAS Number: 56-40-6
Molecular Weight: 75.1
Chemical Formula: C2H5NO2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White odorless crystalline powder with sweet taste.
Solubility (5% in water): Clear & colorless
Identification (IR): Test Passes
Loss on Drying (@105 oC for 2 hrs): 0.20 %
Residue on Ignition: 0.10 %
Chloride (Cl): 0.007 %
Sulfate: 0.0065 %
Heavy Metals: 0.002 %
Hydrolyzable Substances: Test Passes
Related Compound (Diglycine): 0.1 %
Related Compound (Triglycine): 0.1 %
Related Compound (Glycine Anhydride): 0.1 %
Related Compound (Monochloro Acetic Acid): 0.1 %
Related Compound (Iminodiacetic Acid): 0.1 %
Related Compound (Haxamathylenetetraamine): 0.1 %
Related Compound (Total Impurities): 1.0 %
Residual Solvent (Chloroform): 60 mcg/gm
Residual Solvent (1,4 Dioxane): 380 mcg/gm
Residual Solvent (Methylene Chloride): 600 mcg/gm
Residual Solvent (Trichloroethylene): 80 mcg/gm
Methanol: 0.3 %
Assay: 98.5 - 101.5 %
Arsenic: 1.0 ppm
Total Viable Bacterial Count: 1000 Cfu/gm
Coliform Count: Negative
Yeast and Mold Count: 100 CFU/g
Test for E-Coli: Absent
Test for Salmonella: Absent
Test for S-Aureus: Absent
Test for Pseudoomonas: Absent
BSE/TSE Free: BSE/TSE Free
Grade: USP
Country of Origin: Report
Shipping Weight: 6.1899 lbs
Shipping Dimensions: 8.13 x 7.25 x 8.13
Research or further manufacturing use only, not for food or drug use.
CAS Number: 56-40-6
Molecular Weight: 75.1
Chemical Formula: C2H5NO2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White odorless crystalline powder with sweet taste.
Solubility (5% in water): Clear & colorless
Identification (IR): Test Passes
Loss on Drying (@105 oC for 2 hrs): 0.20 %
Residue on Ignition: 0.10 %
Chloride (Cl): 0.007 %
Sulfate: 0.0065 %
Heavy Metals: 0.002 %
Hydrolyzable Substances: Test Passes
Related Compound (Diglycine): 0.1 %
Related Compound (Triglycine): 0.1 %
Related Compound (Glycine Anhydride): 0.1 %
Related Compound (Monochloro Acetic Acid): 0.1 %
Related Compound (Iminodiacetic Acid): 0.1 %
Related Compound (Haxamathylenetetraamine): 0.1 %
Related Compound (Total Impurities): 1.0 %
Residual Solvent (Chloroform): 60 mcg/gm
Residual Solvent (1,4 Dioxane): 380 mcg/gm
Residual Solvent (Methylene Chloride): 600 mcg/gm
Residual Solvent (Trichloroethylene): 80 mcg/gm
Methanol: 0.3 %
Assay: 98.5 - 101.5 %
Arsenic: 1.0 ppm
Total Viable Bacterial Count: 1000 Cfu/gm
Coliform Count: Negative
Yeast and Mold Count: 100 CFU/g
Test for E-Coli: Absent
Test for Salmonella: Absent
Test for S-Aureus: Absent
Test for Pseudoomonas: Absent
BSE/TSE Free: BSE/TSE Free
Grade: USP
Country of Origin: Report
Shipping Weight: 6.1899 lbs
Shipping Dimensions: 8.13 x 7.25 x 8.13
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C&A SCIENTIFIC Hand Boiler (TY-HB4)
- A2Z SCILAB Wooden Handle Lab Spatula, 8" Blade, 1.25" Blade Width, 12.4" Length (A2Z-ZR135)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid 0.12N, 60 mL (SA9555-B)
- TRICORBRAUN Cork 34X14 Glossy Wood Synthetic Top, 22.5Mm Dia Synthetic Cork Shank, T Top Bar Top (140250)
- RPI D-Glucose, ACS Grade, 10 KG (G32045-10000.0)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- RPI Geldanamycin, 500mg (G40040-0.0005)
- RPI D-(+)-Glucose, 2.5 KG (G32040-2500.0)
- RPI L-Glutamine, 50 G (G36040-50.0)
- RPI Gentamicin Sulfate, 25g (G38000-25.0)
- SPECTRUM L-Glutamic Acid Monosodium Salt, 12kg (GL135-12KG18)
- Rpi Chemicals Starting with G