Shop All Chemicals Starting with G
Rpi
Gibberellic Acid A3 (GA3), 1g
Mfr # G32020-1.0
Zoro # G703560792
product price: $48.79
/ea
$48.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility Ethanol
- Chemical Formula C19H22O6
- Container Size 1 g
- Form Powder
- Purity Greater Than 95%
Product Information
- Brand Rpi
- MFR # G32020-1.0
- Zoro # G703560792
- UPC # N
- Country of Origin China
- Category Chemicals Starting with G
Dimensions
Container Size | 1 g |
Details
Solubility | Ethanol |
Chemical Formula | C19H22O6 |
Form | Powder |
Purity | Greater Than 95% |
Item | Gibberellic Acid A3 (GA3) |
CAS Number | 77-06-5 |
Storage Temp. | Room Temperature |
Molecular Weight | 346.4 |
Shelf Life | 18 mo |
Description
Gibberellic Acid A3 (GA3), CAS Number 77-06-5, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 346.4, Solubility Ethanol, Storage Temp. Room Temperature, Chemical Formula C19H22O6, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Sample Vial, 20mL, PK500 (986561)
- REED INSTRUMENTS Electrode Storage Solution, 16.9oz (R1420)
- LABEXACT Nylon Syringe Filters 0.22, PK100 (12K959)
- AMSCOPE 0.5X Reduction Lens for C-mount Cameras (RU050)
- RPI D-(+)-Glucose, 10 KG (G32040-10000.0)
- RPI Gamborg's B5 Medium w/ Vitamins, 1 L (G20200-1.0)
- RPI Glycerol, 500mL (G22020-0.5)
- RPI L-Glutamine, 50 G (G36040-50.0)
- RPI D-(+)-Glucose, 2.5 KG (G32040-2500.0)
- RPI D-Glucose, ACS Grade, 10 KG (G32045-10000.0)
- RPI Glyphosate (N-Phosphonomethylglycine), 1g (G36060-1.0)
- Rpi Chemicals Starting with G