Shop All Chemicals Starting with G
Rpi
Gentamicin Sulfate, 25g
Mfr # G38000-25.0
Zoro # G603560663
product price: $935.99
/ea
Free Shipping & Returns
$935.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Purity Greater Than 99%
- CAS Number 1405-41-0
- Container Size 25 g
- Shelf Life 18 mo
- Storage Temp. Room Temperature
Product Information
- Brand Rpi
- MFR # G38000-25.0
- Zoro # G603560663
- UPC # N
- Country of Origin China
- Category Chemicals Starting with G
Dimensions
Container Size | 25 g |
Details
Purity | Greater Than 99% |
CAS Number | 1405-41-0 |
Shelf Life | 18 mo |
Storage Temp. | Room Temperature |
Molecular Weight | 575.67 |
Item | Gentamicin Sulfate |
Form | Powder |
Chemical Formula | C21H43N5O7 H2SO4 |
Solubility | Water |
Description
Gentamicin Sulfate, CAS Number 1405-41-0, Purity Greater Than 99 Percent, Container Size 25 g, Form Powder, Molecular Weight 575.67, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C21H43N5O7 H2SO4, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Phenol Red Tablets/For pH (511770BT)
- LAB SAFETY SUPPLY Pipette Transfer, 4.5mL, PK500 (21F233)
- SPER SCIENTIFIC SD Card Datalogger pH Meter (850060)
- ZORO SELECT Wide Mouth Bottle, 250ml, PK24 (3UEG4)
- RPI D-Glucose, ACS Grade, 10 KG (G32045-10000.0)
- RPI Glycerol, 500mL (G22020-0.5)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- RPI Gamborg's B5 Medium w/ Vitamins, 1 L (G20200-1.0)
- RPI Glyphosate (N-Phosphonomethylglycine), 1g (G36060-1.0)
- RPI D-(+)-Glucose, 2.5 KG (G32040-2500.0)
- SPECTRUM Glyceryl Monostearate, Pwdr, Foodgrd, 45kg (GL149-45KGBL)
- Rpi Chemicals Starting with G