Shop All Chemicals Starting with G
Rpi
Gentamicin Sulfate, 10g
Mfr # G38000-10.0
Zoro # G303559974
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Solubility Water
- Storage Temp. Room Temperature
- Container Size 10 g
- CAS Number 1405-41-0
- Form Powder
Product Information
- Brand Rpi
- MFR # G38000-10.0
- Zoro # G303559974
- UPC # N
- Country of Origin China
- Category Chemicals Starting with G
Dimensions
Container Size | 10 g |
Details
Solubility | Water |
Storage Temp. | Room Temperature |
CAS Number | 1405-41-0 |
Form | Powder |
Item | Gentamicin Sulfate |
Shelf Life | 18 mo |
Chemical Formula | C22H24N2O8 HCl |
Molecular Weight | 575.67 |
Purity | Greater Than 99% |
Description
Gentamicin Sulfate, CAS Number 1405-41-0, Purity Greater Than 99 Percent, Container Size 10 g, Form Powder, Molecular Weight 575.67, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C22H24N2O8 HCl, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X Zoom Binocular Stereo Microscope With Table Pillar Stand (SM-1BS-V203)
- BAKER INSTRUMENTS Coolant and Battery Refractometer, battery/antifreeze °C (B3090)
- QORPAK Vial, 1 dram, PK144 (GLC-00982)
- VESTIL Aluminum Metal Bottle, 4 oz (BTL-MA-4)
- RPI D-(+)-Glucose, 2.5 KG (G32040-2500.0)
- RPI Glycerol, 500mL (G22020-0.5)
- RPI D-Glucose, ACS Grade, 10 KG (G32045-10000.0)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- RPI Geldanamycin, 500mg (G40040-0.0005)
- RPI Gentamicin Sulfate, 25g (G38000-25.0)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- Rpi Chemicals Starting with G