Shop All Chemicals Starting with G
Rpi
Genistein, 25mg, Powder
Mfr # G36000-0.025
Zoro # G003559755
Free Shipping & Returns
$88.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Material Plastic
- Shelf Life 18 mo
- Form Powder
- Solubility DMSO
- Storage Temp. 2 Degrees to 8 Degrees C
Product Information
- Brand Rpi
- MFR # G36000-0.025
- Zoro # G003559755
- UPC # N
- Country of Origin China
- Category Chemicals Starting with G
Dimensions
Container Size | 25 mg |
Details
Item | Genistein (4,5,7-Trihydroxyisoflavone) |
Container Material | Plastic |
Shelf Life | 18 mo |
Form | Powder |
Solubility | DMSO |
Storage Temp. | 2 Degrees to 8 Degrees C |
Description
Genistein (4,5,7-Trihydroxyisoflavone), Container Size 25 mg, Solubility DMSO, Form Powder, Container Material Plastic, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test, 0-2,000 ppm Free Chlorine, PK600 (CH-2000)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-102)
- TCI AMERICAS Phenolphthalein, 25g (P0094-25G)
- DYNALON Stirring Bar, White, Octagonal, 3/8" x 2" (303275-0018G)
- RPI Glycerol, 500mL (G22020-0.5)
- RPI Gamborg's B5 Medium w/ Vitamins, 1 L (G20200-1.0)
- RPI D-(+)-Glucose, 10 KG (G32040-10000.0)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- RPI L-Glutamine, 50 G (G36040-50.0)
- RPI Gentamicin Sulfate, 25g (G38000-25.0)
- RPI Glyphosate (N-Phosphonomethylglycine), 1g (G36060-1.0)
- Rpi Chemicals Starting with G