Shop All Chemicals Starting with G
Rpi
Geldanamycin, 1mg
Mfr # G40040-0.001
Zoro # G503559941
Free Shipping & Returns
$176.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility DMSO
- Shelf Life 18 mo
- Storage Temp. -20 Degrees C
- CAS Number 30562-34-6
- Chemical Formula C29H40N2O9
Product Information
- Brand Rpi
- MFR # G40040-0.001
- Zoro # G503559941
- UPC # N
- Country of Origin Israel
- Category Chemicals Starting with G
Dimensions
Container Size | 1 mg |
Details
Solubility | DMSO |
Shelf Life | 18 mo |
Item | Geldanamycin |
Storage Temp. | -20 Degrees C |
CAS Number | 30562-34-6 |
Chemical Formula | C29H40N2O9 |
Form | Powder |
Molecular Weight | 560.6 |
Purity | Greater Than 99% |
Description
Geldanamycin, CAS Number 30562-34-6, Purity Greater Than 99 Percent, Container Size 1 mg, Form Powder, Molecular Weight 560.6, Solubility DMSO, Storage Temp. -20 Degrees C, Chemical Formula C29H40N2O9, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Jug, 20L (R9150000-20E1)
- UNITED SCIENTIFIC Conical Measuring Cylinders, Pp 25, PK 12 (81151)
- ZORO SELECT Round Bottle, 1 gal., HDPE (HR128N-38)
- HYDRION pH Strips, Hydrion Spectral, 5-9, PK100 (9400)
- RPI D-(+)-Glucose, 10 KG (G32040-10000.0)
- RPI D-(+)-Glucose, 2.5 KG (G32040-2500.0)
- RPI Gentamicin Sulfate, 25g (G38000-25.0)
- RPI D-Glucose, ACS Grade, 10 KG (G32045-10000.0)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- RPI Gamborg's B5 Medium w/ Vitamins, 1 L (G20200-1.0)
- SPECTRUM Glycine, Ultrapure, 100g (GL157-100GM)
- Rpi Chemicals Starting with G