Shop All Reagents and Refills
Rpi
Gelatin 10% Solution, 100 ML
Mfr # G24150-100.0
Zoro # G604972243
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # G24150-100.0
- Zoro # G604972243
- Country of Origin United States
- Category Reagents and Refills
Description
CAS Number: 9000-70-8; 7732-18-5
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Liquid
Concentration: 10 %
Storage Condition: - 20 oC
Shipping Weight: 0.14 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Liquid
Concentration: 10 %
Storage Condition: - 20 oC
Shipping Weight: 0.14 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix: 0 to 88% (300053)
- EASY HEAT Easyheat Inc 2102 Heat Cable Freezefree; 100 ft. (6837405)
- SPECTRUM Choline Chloride, C5H14ClNO, 25g (C0329-25G)
- DEVILBISS AUTOMOTIVE REFINISHING DAD-1 DESSICANT REFILL 10LBS (DV190831)
- RPI Bovine Serum Albumin Solution, 20mg/ml, 5 ML (A20950-5.0)
- RPI Myricetin, 100 MG (M95100-0.1)
- RPI Citric Acid, Monohydrate, ACS Grade, 25 KG (C35025-25000.0)
- RPI Ethanol (Ethyl Alcohol, Denatured), Reagent Grade 4 L (A22645-4000.0)
- RPI Potassium Sulfate, 500 G (P47000-500.0)
- RPI DNA Markers (High Range) 1 kb Ladder, 1 ML (D23500-1.0)
- ZYMO RESEARCH Zyppy Plasmid Miniprep Kit, 400 Preps (ZD4020)
- Rpi Reagents and Refills