Shop All Chemicals Starting with E
Rpi
Erythromycin, 10g
Mfr # E57000-10.0
Zoro # G903560875
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C37H67NO13
- Molecular Weight 733.9
- Solubility Ethanol
- Purity Greater Than 99%
- Container Size 10 g
Product Information
- Brand Rpi
- MFR # E57000-10.0
- Zoro # G903560875
- UPC # N
- Country of Origin India
- Category Chemicals Starting with E
Dimensions
Container Size | 10 g |
Details
Chemical Formula | C37H67NO13 |
Molecular Weight | 733.9 |
Solubility | Ethanol |
Item | Erythromycin |
Purity | Greater Than 99% |
Form | Powder |
Shelf Life | 18 mo |
CAS Number | 114-07-8 |
Storage Temp. | Room Temperature |
Description
Erythromycin, CAS Number 114-07-8, Purity Greater Than 99 Percent, Container Size 10 g, Form Powder, Molecular Weight 733.9, Solubility Ethanol, Storage Temp. Room Temperature, Chemical Formula C37H67NO13, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON EC Sensor Head 2m (35660-90)
- ZORO SELECT Glass Stirring Rod, 6 In, PK12 (GSR006)
- PREMIERE Dispenser, Paraffin, 2.3 Gallon (XH-4002)
- EXTECH Refractometer, Portable, Salinity, 0-100ppt (RF20)
- RPI EDTA, 250g, Powder (E57040-250.0)
- RPI EDTA, 500g, Powder (E58100-500.0)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- SPECTRUM Ethyl Mercaptan, 25mL (E0036-25ML)
- SPECTRUM Ethyl Alch, Abs, 200Prf, Rgnt, ACS, 500mL, Gls (E1028-500MLGL)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- Rpi Chemicals Starting with E