Shop All Chemicals Starting with E
Rpi
EDTA, 1kg, Powder
Mfr # E57040-1000.0
Zoro # G403559980
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility Water
- Container Material Plastic
- Form Powder
- Shelf Life 18 mo
- Container Size 1 kg
Product Information
- Brand Rpi
- MFR # E57040-1000.0
- Zoro # G403559980
- UPC # N
- Country of Origin China
- Category Chemicals Starting with E
Dimensions
Container Size | 1 kg |
Details
Solubility | Water |
Item | EDTA (Ethylenediaminetetra-acetic Acid, Ferric Sodium Salt) |
Container Material | Plastic |
Form | Powder |
Shelf Life | 18 mo |
Storage Temp. | Room Temperature |
Description
EDTA (Ethylenediaminetetra-acetic Acid, Ferric Sodium Salt), Container Size 1 kg, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Chrome Base Stool, Black (2102-3BK)
- CHEMGLASS Crucible, Tall Form, 25mL, Porcelain (CG-1882-03)
- SYNTHWARE PEPTIDE SYNTHESIS VESSEL, T-BORE, VACUUM, 25mL, #25, MEDIUM. (P140025M)
- AMSCOPE 3 in 1 Cleaning Kit for Microscopes, Cameras, Laptops and LCD Screens (CK-II)
- RPI EDTA, 250g, Powder (E57040-250.0)
- RPI EDTA, 500g, Powder (E58100-500.0)
- RPI Erythromycin, 10g (E57000-10.0)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- SPECTRUM Ethylhexyl Acrylate Monomer, 500mL (A0144-500ML)
- SPECTRUM Epitestosterone, 100mg, CAS 481-30-1 (E3287-100MG)
- Rpi Chemicals Starting with E