Shop All Reagents and Refills
Rpi
DNA Markers (Low Range) 250 bp Ladder, 1 ML
Mfr # D22100-1.0
Zoro # G404972177
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # D22100-1.0
- Zoro # G404972177
- Country of Origin United States
- Category Reagents and Refills
Description
Store at: 2-8°C (Short Term) Store at: -20°C (Long Term)
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Agarose Electrophoresis: Contaminating Bands Negative
Major Bands: 7 Bands with 1 and 3 KB bands 2-3x stronger than others.Each Band is 50ng and 1kB and 3kB bands are 100-150ng.
Suitability: Suitable for use as electrophoresis marker for DNA
Shipping Weight: 0.06 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Agarose Electrophoresis: Contaminating Bands Negative
Major Bands: 7 Bands with 1 and 3 KB bands 2-3x stronger than others.Each Band is 50ng and 1kB and 3kB bands are 100-150ng.
Suitability: Suitable for use as electrophoresis marker for DNA
Shipping Weight: 0.06 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI PH Electrode, 0 to 14 pH, Conic Tip, Glass (TRULINE PH 17)
- OAKFIELD Oakfield Apparatus 19"L Soil Sampler (3KHF8)
- RADIATION SERVICE Wipe Test Smears w/ Record Folders, Cotton, 500/PK (006-355)
- AQUAPHOENIX SCIENTIFIC Molybdenum Titrant, 60 mL (MO1546-B)
- RPI NAD, 25 G (N30110-25.0)
- RPI Citric Acid, ACS Grade, 1 KG (C34525-1000.0)
- RPI Albumin, Bovine Fraction V, 50 G (A30075-50.0)
- RPI Albumin, Bovine Fraction V, 500 G (A30075-500.0)
- RPI Malachite Green, Oxalate Salt, 100 G (M92200-100.0)
- RPI EDTA 0.5M Solution pH 8.0, 500 ML (E14000-500.0)
- LOVIBOND DPD Indicator Powder (530200)
- Rpi Water Quality Testing