Shop All Reagents and Refills
Rpi
DL-Thioctic Acid, 1 G
Mfr # T18600-1.0
Zoro # G904974664
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # T18600-1.0
- Zoro # G904974664
- Country of Origin China
- Category Reagents and Refills
Description
Common Name: DL-a-Lipoic acid
CAS Number: 1077-28-7
Molecular Weight: 206.3
Chemical Formula: C8H14O2S2
Solubility: Ethanol
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Slightly yellow crystalline powder
Identification: Meet the requirements
Specific Rotation: -1.0 - +1.0
Assay (HPLC): 99.0 - 101.0 %
Cadmium: 1 ppm
Chromatographic (Single Impurity): 0.1 %
Chromatographic (Total Impuities): 2.0 %
Heavy Metals: 10 ppm
Lead: 3 ppm
Limit of Polymer Content: Conforms
Loss on Drying: 0.2 %
Melting Point: 60 - 62 oC
Mercury (Hg): 0.1 ppm
Particle Size: 100% Through 40 Mesh
Residual Solvents by GC (Cyclohexane): 1000 ppm
Residual Solvents by GC (Ethyl Acetate): 250 ppm
Residual Solvents by GC (Toluene): 20 ppm
Residue on Ignition: 0.1 %
Staphylococcus Aureus: Absence/g
Total Plate Count: 1000 cfu/g
E.Coli/ Salmonella: Absence/g
Molds and Yeasts: 100 cfu/g
BSE/TSE: BSE/TSE Free
Production Method: Synthetic
Country of Origin: China
Shipping Weight: 0.0399 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
CAS Number: 1077-28-7
Molecular Weight: 206.3
Chemical Formula: C8H14O2S2
Solubility: Ethanol
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Slightly yellow crystalline powder
Identification: Meet the requirements
Specific Rotation: -1.0 - +1.0
Assay (HPLC): 99.0 - 101.0 %
Cadmium: 1 ppm
Chromatographic (Single Impurity): 0.1 %
Chromatographic (Total Impuities): 2.0 %
Heavy Metals: 10 ppm
Lead: 3 ppm
Limit of Polymer Content: Conforms
Loss on Drying: 0.2 %
Melting Point: 60 - 62 oC
Mercury (Hg): 0.1 ppm
Particle Size: 100% Through 40 Mesh
Residual Solvents by GC (Cyclohexane): 1000 ppm
Residual Solvents by GC (Ethyl Acetate): 250 ppm
Residual Solvents by GC (Toluene): 20 ppm
Residue on Ignition: 0.1 %
Staphylococcus Aureus: Absence/g
Total Plate Count: 1000 cfu/g
E.Coli/ Salmonella: Absence/g
Molds and Yeasts: 100 cfu/g
BSE/TSE: BSE/TSE Free
Production Method: Synthetic
Country of Origin: China
Shipping Weight: 0.0399 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #40, S/S, 12 In, Full Ht (40SS12F)
- WHEATON Pipette Filler, 10mL (W835146)
- LABEXACT Filter, White Gridded, Pore 0.45um, PK50 (12K973)
- INDUSTRIAL TEST SYSTEMS Test Strips, Peroxide, 0-100ppm, PK50 (480014)
- RPI Citric Acid, ACS Grade, 1 KG (C34525-1000.0)
- RPI PEG 8000, 5 KG (P48080-5000.0)
- RPI EGTA 0.5M Solution pH 8.0, 50 ML (E14100-50.0)
- RPI Amygdalin, 5 G (A20150-5.0)
- RPI D-(+)-Trehalose Dihydrate, 50 G (T82000-50.0)
- RPI Sodium Perchlorate, ACS Grade, 100 G (S78000-100.0)
- RPI Formamide, Super Pure, 100 ML (F11900-0.1)
- Rpi Water Quality Testing