Shop All Reagents and Refills
Rpi
Distilled Water, Lab Reagent Grade, 4L
Mfr # W20525-4000.0
Zoro # G8735167
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Container Size 4 L
- Storage Temp. Room Temperature
- Purity Greater Than 95%
- Molecular Weight 18.02
Product Information
- Brand Rpi
- MFR # W20525-4000.0
- Zoro # G8735167
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Container Size | 4 L |
Details
Item | Distilled Water |
Form | Liquid |
Storage Temp. | Room Temperature |
Purity | Greater Than 95% |
Molecular Weight | 18.02 |
Shelf Life | 18 mo |
CAS Number | 7732-18-5 |
Chemical Formula | H2O |
Description
Distilled Water, CAS Number 7732-18-5, Purity Greater Than 95 Percent, Container Size 4 L, Form Liquid, Molecular Weight 18.02, Storage Temp. Room Temperature, Chemical Formula H2O, Shelf Life 18 mo
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 48mm Ring Adapter For SM and ZM Stereo Microscopes (AD-48)
- DIAMOND SUREFLOW bottle top dispenser, 5 - 50mL (GBTD-R-50)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x60mm, PK10 (1419-10)
- RPI DNA Markers (High Range) 1 kb Ladder, 1 ML (D23500-1.0)
- RPI BSA Blocking Buffer Solution in TBS with Azide, 200 ml (B41500-200.0)
- RPI Distilled Water, Lab Reagent Grade, 10L (W20525-10000.0)
- RPI Myricetin, 10 MG (M95100-0.010)
- RPI Copper (II) Sulfate Anhydrous, 100 G (C12150-100.0)
- RPI N-Acetyl-D-glucosamine, 25 G (A90510-25.0)
- RPI Sodium Chloride, ACS, 25 KG (S23025-25000.0)
- Rpi Reagents and Refills