Shop All Reagents and Refills
Rpi
Distilled Water, 55 Gal
Mfr # W20525-55
Zoro # G204966093
product price: $739.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$739.99
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # W20525-55
- Zoro # G204966093
- Country of Origin United States
- Category Reagents and Refills
Description
Laboratory reagent grade. Purified by steam distillation for use as a research laboratory reagent. Not intended or sold for human consumption. 10 Liter size supplied in a Cubitainer with pouring spout.
CAS Number: 7732-18-5
Molecular Weight: 18.02
Chemical Formula: H2O
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear Liquid
Alkalinity (Total as CaCO3): 20 ppm
Aluminum (Al): 0.2 ppm
Antimony (Sb): 0.006 ppm
Arsenic (As): 0.01 ppm
Barium (Ba): 2 ppm
Beryllium (Be): 0.004 ppm
Boron (B): 1 ppm
Bromate: 0.010 ppm
Bromide: 0.005 ppm
Cadmium (Cd): 0.005 ppm
Calcium (Ca): 2 ppm
Chloride (ASTM D5442): 50 ppb
Chromium (Cr): 0.10 ppm
Cobalt (Co): 0.15 ppm
Conductivity (ASTM D1125): 5.0 μS/cm
Copper (Cu): 1 ppm
E.Coli: 1 MPN/100ml
Fluoride: 4 ppm
Foaming Agents: 0.5 mg/l
Hardness (as CaCO3): 10 mg/l
Heterotrophic Bacteria (F1094): 100 cfu/10ml
Iron (Fe): 0.3 ppm
lead (Pb): 0.015 ppm
Magnesium (Mg): 0.10 ppm
Manganese (Mn): 0.05 ppm
Mercury (Hg): 0.002 ppm
Molybdenum (Mo): 0.15 ppm
Nickel (Ni): 0.005 ppm
Nitrate as N: 10 ppm
pH (ASTM D1293): 5.0 - 7.0
Phosphorous (P): 1 ppm
Potassium (K): 1 ppm
Resistivity (ASTM D1125): 0.2 megaohm
Scandium (SC): 0.15 ppm
Selenium (Se): 0.05 ppm
Silica (ASTM D4517): No Limit ppb
Silver (Ag): 0.10 ppm
Sodium (ASTM 6071): 50 ppb
Standard Plate Count: 500 cfu/ml
Strontium (Sr): 0.15 ppm
sulfate: 250 ppm
Thallium (Tl): 0.002 ppm
Tin (sn): 0.15 ppm
Titanium (Ti): 0.15 ppm
TOC (ASTM 5997): No Limit ppm
Total Coliform: 1 MPN/100ml
Total Radium: 0.5835 - 1.491 pCi/l
Uranium (U): 0.030 ppm
Vanadium (V): 0.15 ppm
Zinc (Zn): 5 ppm
Shipping Weight: 439.9999 lbs
Shipping Dimensions: 34.50 x 23.00 x 23.00
Research or further manufacturing use only, not for food or drug use.
CAS Number: 7732-18-5
Molecular Weight: 18.02
Chemical Formula: H2O
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear Liquid
Alkalinity (Total as CaCO3): 20 ppm
Aluminum (Al): 0.2 ppm
Antimony (Sb): 0.006 ppm
Arsenic (As): 0.01 ppm
Barium (Ba): 2 ppm
Beryllium (Be): 0.004 ppm
Boron (B): 1 ppm
Bromate: 0.010 ppm
Bromide: 0.005 ppm
Cadmium (Cd): 0.005 ppm
Calcium (Ca): 2 ppm
Chloride (ASTM D5442): 50 ppb
Chromium (Cr): 0.10 ppm
Cobalt (Co): 0.15 ppm
Conductivity (ASTM D1125): 5.0 μS/cm
Copper (Cu): 1 ppm
E.Coli: 1 MPN/100ml
Fluoride: 4 ppm
Foaming Agents: 0.5 mg/l
Hardness (as CaCO3): 10 mg/l
Heterotrophic Bacteria (F1094): 100 cfu/10ml
Iron (Fe): 0.3 ppm
lead (Pb): 0.015 ppm
Magnesium (Mg): 0.10 ppm
Manganese (Mn): 0.05 ppm
Mercury (Hg): 0.002 ppm
Molybdenum (Mo): 0.15 ppm
Nickel (Ni): 0.005 ppm
Nitrate as N: 10 ppm
pH (ASTM D1293): 5.0 - 7.0
Phosphorous (P): 1 ppm
Potassium (K): 1 ppm
Resistivity (ASTM D1125): 0.2 megaohm
Scandium (SC): 0.15 ppm
Selenium (Se): 0.05 ppm
Silica (ASTM D4517): No Limit ppb
Silver (Ag): 0.10 ppm
Sodium (ASTM 6071): 50 ppb
Standard Plate Count: 500 cfu/ml
Strontium (Sr): 0.15 ppm
sulfate: 250 ppm
Thallium (Tl): 0.002 ppm
Tin (sn): 0.15 ppm
Titanium (Ti): 0.15 ppm
TOC (ASTM 5997): No Limit ppm
Total Coliform: 1 MPN/100ml
Total Radium: 0.5835 - 1.491 pCi/l
Uranium (U): 0.030 ppm
Vanadium (V): 0.15 ppm
Zinc (Zn): 5 ppm
Shipping Weight: 439.9999 lbs
Shipping Dimensions: 34.50 x 23.00 x 23.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Disposable Beakers, 250mL, PK50 (3UDJ6)
- LAB SAFETY SUPPLY Carboy, Heavy-Duty, PP, 5.28 gal. (49H029)
- SP SCIENCEWARE LABORATORY BASKET 3.5X6X14 COATED STEEL (H16765-0000)
- BEL-ART Bel-Art Pipette Pump 10ml Pipettor, Green, 1/PK (F37898-0000)
- RPI Dextran Sulfate, 1 KG (D20020-1000.0)
- RPI Citric Acid, Monohydrate, ACS Grade, 25 KG (C35025-25000.0)
- RPI D-Pantothenic Acid, 25 G (P55650-25.0)
- RPI Sodium Citrate, Trisodium Salt, ACS, 1 KG (S23045-1000.0)
- RPI EDTA, Tetrasodium Salt, 500 G (E57045-500.0)
- RPI Mineral Oil [Paraffin], Light, Laboratory Grade, 20 L (M95500-20000.0)
- INDUSTRIAL TEST SYSTEMS Test Strip, Micro 7 W Total Clear Reagent (486638)
- Rpi Reagents and Refills