Shop All Reagents and Refills
Rpi
D-Pantothenic Acid, 25 G
Mfr # P55650-25.0
Zoro # G804967995
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # P55650-25.0
- Zoro # G804967995
- Country of Origin China
- Category Reagents and Refills
Description
CAS Number: 137-08-6
Molecular Weight: 238.3
Chemical Formula: C9H16NO5.0.5Ca
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White crystalline
Assay: 98 - 101 %
Specific Optical Rotation: +25.0 - +27.5 o
Loss on Drying: 5.0 %
Ordinary Impurities: 1.0 %
Nitrogen Content: 5.7 - 6.0 %
Calcium Content: 8.2 - 8.6 %
Heavy Metals: 0.002 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.00 x 1.63 x 1.63
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 238.3
Chemical Formula: C9H16NO5.0.5Ca
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White crystalline
Assay: 98 - 101 %
Specific Optical Rotation: +25.0 - +27.5 o
Loss on Drying: 5.0 %
Ordinary Impurities: 1.0 %
Nitrogen Content: 5.7 - 6.0 %
Calcium Content: 8.2 - 8.6 %
Heavy Metals: 0.002 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.00 x 1.63 x 1.63
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 5mL, PK500 (21F224)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1003-185)
- AMSCOPE Double Arm Boom Stand for Stereo Microscopes - Steel Arms, Pin Mount, 76mm Focus Block (BBB-FR)
- QORPAK Bottle Cleaned, 250mL, 45-400, PK48 (PLC-06837)
- RPI Citric Acid, Monohydrate, ACS Grade, 25 KG (C35025-25000.0)
- RPI Bile Salts #3, 100 G (B11750-100.0)
- RPI Potassium Carbonate, ACS, 500 G (P41500-500.0)
- RPI IPA, Isopropyl Alcohol 99%, 1 L (I67630-1L)
- RPI EDTA, Tetrasodium Salt, 500 G (E57045-500.0)
- RPI NAD, 10 G (N30110-10.0)
- RPI Glycerol, ACS, 1 L (G22025-1.0)
- Rpi Reagents and Refills