Shop All Reagents and Refills
Rpi
D-Pantothenic Acid, 100 G
Mfr # P55650-100.0
Zoro # G804968008
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # P55650-100.0
- Zoro # G804968008
- Country of Origin China
- Category Reagents and Refills
Description
CAS Number: 137-08-6
Molecular Weight: 238.3
Chemical Formula: C9H16NO5.0.5Ca
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White crystalline
Assay: 98 - 101 %
Specific Optical Rotation: +25.0 - +27.5 o
Loss on Drying: 5.0 %
Ordinary Impurities: 1.0 %
Nitrogen Content: 5.7 - 6.0 %
Calcium Content: 8.2 - 8.6 %
Heavy Metals: 0.002 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.31 lbs
Shipping Dimensions: 3.50 x 3.50 x 3.75
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 238.3
Chemical Formula: C9H16NO5.0.5Ca
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White crystalline
Assay: 98 - 101 %
Specific Optical Rotation: +25.0 - +27.5 o
Loss on Drying: 5.0 %
Ordinary Impurities: 1.0 %
Nitrogen Content: 5.7 - 6.0 %
Calcium Content: 8.2 - 8.6 %
Heavy Metals: 0.002 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.31 lbs
Shipping Dimensions: 3.50 x 3.50 x 3.75
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED ANTI FREEZE HYDROMETER (EZ102)
- DYNALON Beaker W/Handle, Tall-Form, 50mL (326485-0050)
- INDUSTRIAL TEST SYSTEMS Test Strip, Hydrogen Sulfide, 0-80ppm, PK50 (481068)
- MIDWEST FASTENER 1-1/8" x 3/4" x 13/16" Cork Bottom Stoppers 8PK (64421)
- RPI Polyvinylpyrrolidone, 500 G (P91250-500.0)
- RPI Amygdalin, 5 G (A20150-5.0)
- RPI D-Fructose, 500 G (F21500-500.0)
- RPI Albumin, Bovine Fraction V, 50 G (A30075-50.0)
- RPI DL-Thioctic Acid, 1 G (T18600-1.0)
- RPI N-Acetyl-D-glucosamine, 25 G (A90510-25.0)
- SPECTRUM Oxalic Acid, Dihydrate, Crstl, Rgnt, ACS, 500 (O1025-500GM)
- Rpi Reagents and Refills