Shop All Chemicals Starting with G
Rpi
D-Glucose, ACS Grade, 10 KG
Mfr # G32045-10000.0
Zoro # G004967993
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # G32045-10000.0
- Zoro # G004967993
- Country of Origin China
- Category Chemicals Starting with G
Description
Common Name: Dextrose Anhydrous
CAS Number: 50-99-7
Molecular Weight: 180.16
Chemical Formula: C6H12O6
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Chloride (Cl): 0.01 %
Heavy Metals: 0.0005 %
Insoluble: 0.005 %
Iron: 0.0005 %
Loss on Drying (105 oC): 0.2 %
Residue after Ignition: 0.02 %
Specific Rotation: +52.5 - +53.0
Starch: Pass Test
Sulfate and Sulfite (SO4): 0.005 %
Titrable Acid: 0.002 meq/g
Shipping Weight: 21.9999 lbs
Shipping Dimensions: 11.25 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
CAS Number: 50-99-7
Molecular Weight: 180.16
Chemical Formula: C6H12O6
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Chloride (Cl): 0.01 %
Heavy Metals: 0.0005 %
Insoluble: 0.005 %
Iron: 0.0005 %
Loss on Drying (105 oC): 0.2 %
Residue after Ignition: 0.02 %
Specific Rotation: +52.5 - +53.0
Starch: Pass Test
Sulfate and Sulfite (SO4): 0.005 %
Titrable Acid: 0.002 meq/g
Shipping Weight: 21.9999 lbs
Shipping Dimensions: 11.25 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM Phosphoric Acid-Sulfamic Solution, 500mL (LC186601)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- LAB SAFETY SUPPLY Safety Coated Bottle, 146mm H, 16 oz., PK12 (52KA37)
- HYDRION pH Strips, Hydrion Spectral, 5-9, PK100 (9400)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- RPI D-(+)-Glucose, 2.5 KG (G32040-2500.0)
- RPI Gentamicin Sulfate, 25g (G38000-25.0)
- RPI D-(+)-Glucose, 10 KG (G32040-10000.0)
- RPI Geldanamycin, 500mg (G40040-0.0005)
- RPI Glycerol, 500mL (G22020-0.5)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- Rpi Chemicals Starting with G