Shop All Chemicals Starting with C
Rpi
D-(+)-Cellobiose, 25 G
Mfr # C32100-25.0
Zoro # G104967985
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # C32100-25.0
- Zoro # G104967985
- Country of Origin China
- Category Chemicals Starting with C
Description
CAS Number: 528-50-7
Molecular Weight: 342.3
Chemical Formula: C12H22O11
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to slightly off white crystalline powder
Heavy Metals: 20 ppm
Melting Point (Decomposes): 235 - 239 oC
Purity (HPLC): 98 %
Residue on Ignition (Sulfated Ash): 0.2 %
Solubility: Clear, colorless solution
Specific Optical Rotation: +33.0 - +35.0
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 342.3
Chemical Formula: C12H22O11
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to slightly off white crystalline powder
Heavy Metals: 20 ppm
Melting Point (Decomposes): 235 - 239 oC
Purity (HPLC): 98 %
Residue on Ignition (Sulfated Ash): 0.2 %
Solubility: Clear, colorless solution
Specific Optical Rotation: +33.0 - +35.0
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Square Bottle, .5 oz, PK48 (W216883)
- SP SCIENCEWARE Rack, 20 places (F18514-0020)
- ZORO SELECT Short Stem Funnel, 125 mm, PK12 (3MKX3)
- OHAUS Lab Frame Foot, 2-5/16" dia., 1-1/4" H (CLR-LFOOTZ)
- RPI Chloramphenicol, 25g (C61000-25.0)
- RPI CHAPS, 25g, Powder (C41010-25.0)
- RPI Cesium Chloride, 250 G (C68050-250.0)
- RPI Citric Acid, 500g (C34500-500.0)
- RPI Coenzyme A, Free Acid, 10mg (C70800-0.01)
- RPI Chloramphenicol, 100g (C61000-100.0)
- SPECTRUM Cprc Slft, pnthydrt, Fn Crs, Rgt, ACS, 2.5kg (C1425-2.5KG)
- Rpi Chemicals Starting with C