Shop All Chemicals Starting with C
Rpi
Coenzyme A, Free Acid, 100mg
Mfr # C70800-0.1
Zoro # G203560100
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Container Material Plastic
- Container Size 100 mg
- Solubility Water
- Form Powder
Product Information
- Brand Rpi
- MFR # C70800-0.1
- Zoro # G203560100
- UPC # N
- Country of Origin Japan
- Category Chemicals Starting with C
Dimensions
Container Size | 100 mg |
Details
Shelf Life | 18 mo |
Container Material | Plastic |
Item | Coenzyme A, Free Acid |
Solubility | Water |
Form | Powder |
Storage Temp. | -20 Degrees C |
Description
Coenzyme A, Free Acid, Container Size 100 mg, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. -20 Degrees C, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Petri Dish with Cover, 100 x 20 mm, PK 12 (70165-102)
- UNITED SCIENTIFIC Test Tube Rack, Wire, Epoxy-Coated, 20 p (TTWE04)
- SYNTHWARE GL45 WIDE MOUTH MEDIA STORAGE BOTTLE WITH COLOR CAPS, 1000mL. (B141000)
- VEE GEE Refractometer, 58 to 92 perc Brix (43005)
- RPI Calcium Chloride Anhydrous, 1kg (C20010-1000.0)
- RPI Citric Acid, 500g (C34500-500.0)
- RPI Cesium Chloride, 250 G (C68050-250.0)
- RPI Cefsulodin Sodium Salt, 100mg (C52000-0.1)
- RPI D-(+)-Cellobiose, 25 G (C32100-25.0)
- RPI Calcium Chloride, 2.5 KG (C20010-2500.0)
- RPI Chloramphenicol, 100g (C61000-100.0)
- Rpi Chemicals Starting with C