Shop All Chemicals Starting with C
Rpi
Chemical Components
Mfr # N42040-25.0
Zoro # G203560193
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 25 g
- Solubility Water
- Container Material Glass
- Form Powder
- Storage Temp. 2 Degrees to 8 Degrees C
Product Information
- Brand Rpi
- MFR # N42040-25.0
- Zoro # G203560193
- UPC # N
- Country of Origin China
- Category Chemicals Starting with C
Dimensions
Container Size | 25 g |
Details
Description
1-Naphthyl phosphate, monosodium salt, monohydrate, Container Size 25 g, Solubility Water, Form Powder, Container Material Glass, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Erlenmeyer Flask, 500mL, PK8 (26600-500)
- DIAMOND SUREFLOW bottle top dispenser, 2.5 - 25mL (GBTD-25)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-750ppm, PK50 (480024)
- LAB SAFETY SUPPLY Disposable Beakers, 250mL, PK50 (3UDJ6)
- RPI Cesium Chloride, 250 G (C68050-250.0)
- RPI Coenzyme A, Free Acid, 100mg (C70800-0.1)
- RPI Citric Acid, 1Kg (C34500-1000.0)
- RPI Calcium Chloride, 10 KG (C20010-10000.0)
- RPI Chloramphenicol, 25g (C61000-25.0)
- RPI Cefsulodin Sodium Salt, 100mg (C52000-0.1)
- RPI Cefotaxime, Sodium Salt, 25g (C51000-25.0)
- Rpi Chemicals Starting with C