Shop All Chemicals Starting with C
Rpi
Cesium Chloride, Optical Grade, 100g
Mfr # C68050-100.0
Zoro # G503560398
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula CsCI
- CAS Number 7647-17-8
- Shelf Life 18 mo
- Container Size 100 g
- Molecular Weight 168.4
Product Information
- Brand Rpi
- MFR # C68050-100.0
- Zoro # G503560398
- UPC # N
- Country of Origin China
- Category Chemicals Starting with C
Dimensions
Container Size | 100 g |
Details
Chemical Formula | CsCI |
CAS Number | 7647-17-8 |
Shelf Life | 18 mo |
Item | Cesium Chloride, Optical Grade |
Molecular Weight | 168.4 |
Storage Temp. | Room Temperature |
Form | Powder |
Solubility | Water |
Purity | Greater Than 95% |
Description
Cesium Chloride, Optical Grade, CAS Number 7647-17-8, Purity Greater Than 95 Percent, Container Size 100 g, Form Powder, Molecular Weight 168.4, Solubility Water, Storage Temp. Room Temperature, Chemical Formula CsCI, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Carbon Filter For Formaldehyde (ASTS-013)
- PLEWS-EDELMANN 6 Quart Polyethylene Plastic Funnel (75-072)
- ZORO SELECT Tube, Conical, 50 ML, PK500 (D1001-C)
- SCILOGEX LABORATORY Silicone Adapter for RPI Pipette Filler (248646-SA)
- RPI Coenzyme A, Free Acid, 100mg (C70800-0.1)
- RPI Cefotaxime, Sodium Salt, 25g (C51000-25.0)
- RPI Casamino Acids, 500g, Powder (C45000-500.0)
- RPI CHAPS, 25g, Powder (C41010-25.0)
- RPI Calcium Carbonate, 1kg (C30020-1000.0)
- RPI Cesium Chloride, 250 G (C68050-250.0)
- ROAD RUNNER Scotwood Calcium Chloride/Magnesium Chloride/Sodium Chloride Pellet Ice Melt 20 lb (20B-RR)
- Rpi Chemicals Starting with C