Shop All Chemicals Starting with C
Rpi
Cephalexin, Monohydrate, 10g
Mfr # C59000-10.0
Zoro # G303560536
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 15686-71-2
- Molecular Weight 365.4
- Form Powder
- Shelf Life 18 mo
- Container Size 10 g
Product Information
- Brand Rpi
- MFR # C59000-10.0
- Zoro # G303560536
- UPC # N
- Country of Origin China
- Category Chemicals Starting with C
Dimensions
Container Size | 10 g |
Details
Description
Cephalexin, Monohydrate, CAS Number 15686-71-2, Purity Greater Than 99 Percent, Container Size 10 g, Form Powder, Molecular Weight 365.4, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C18H33CIN2O5S HCl, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Oblong Instruments/Drying Trays (785-124)
- SP SCIENCEWARE BTL WM MASON JAR 2 LT PP SCIEN, PK3 (F10915-0000)
- KIMBLE CHASE Berzelius Beaker, 600mL, Glass, Clear, PK24 (14030-600)
- GLOBE SCIENTIFIC 96-well PCR plate, 0.2mL, PP natural, full skirt PK (PCR-FS-02)
- RPI Chloramphenicol, 100g (C61000-100.0)
- RPI Coenzyme A, Free Acid, 100mg (C70800-0.1)
- RPI Calcium Chloride, 2.5 KG (C20010-2500.0)
- RPI Citric Acid, 1Kg (C34500-1000.0)
- RPI Citric Acid, 500g (C34500-500.0)
- RPI Calcium Chloride, 10 KG (C20010-10000.0)
- SPECTRUM Cetyltrimethylammonium Bromide, 2.5kg (CE122-2.5KG)
- Rpi Chemicals Starting with C