Shop All Microbiology Media
Rpi
Casamino Acids, 1 KG
Mfr # C45000-1000.0
Zoro # G704972150
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 4.88 in
- Length 4.88 in
Product Information
- Brand Rpi
- MFR # C45000-1000.0
- Zoro # G704972150
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 6 in |
Width | 4.88 in |
Length | 4.88 in |
Description
Casein Acid Hydrolysate is a hydrochloric acid digest of casein that contains small amounts of cystine and Tryptophan. All vitamins have been eliminated by the acidification treatment. Provides a source of amino acids as nutrients for growing various organisms tolerant of high salt conditions.
Common Name: Casein acid hydrolysate
CAS Number: 91079-40-2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Homogeneous, Free Flowing Powder
Color: Light Tan Yellow
Amino Nitrogen: 4.0 %
Moisture: 6.0 %
pH: 6.0 - 7.5
Protein: Report %
Solution (2%): Clear Light Yellow
Total Nitrogen: > 7.5 %
Coliforms: < 10 cfu/g
Standard Plate Count: < 5000 cfu/g
Source: Bovine
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.
Common Name: Casein acid hydrolysate
CAS Number: 91079-40-2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Homogeneous, Free Flowing Powder
Color: Light Tan Yellow
Amino Nitrogen: 4.0 %
Moisture: 6.0 %
pH: 6.0 - 7.5
Protein: Report %
Solution (2%): Clear Light Yellow
Total Nitrogen: > 7.5 %
Coliforms: < 10 cfu/g
Standard Plate Count: < 5000 cfu/g
Source: Bovine
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent, Wash Bottle, 5 Pack (3UUP3)
- CYTIVA WHATMAN Storage Bag, Plastic, PK100 (10548232)
- UNITED SCIENTIFIC Thermoelectric Demonstrator (TED001)
- RPI Sodium Hydroxide Pellets, 500 G (S24000-500.0)
- RPI Tryptone, Powder, 2 KG (T60060-2000.0)
- RPI Agar, Bacteriological Grade, 2 KG (A20030-2000.0)
- RPI Luria Broth Miller's Modified, 500 G (L24080-500.0)
- RPI Bio-Safe NA, 4 L (111198)
- RPI Agar, Bacteriological Grade, 1 KG (A20030-1000.0)
- RPI Agar, Bacteriological Grade, 500 G (A20030-500.0)
- SYNTHWARE PEPTIDE SYNTHESIS VESSEL, T-BORE, VACUUM, 25mL, #25, MEDIUM. (P140025M)
- Rpi Microbiology Media