Shop All Chemicals Starting with C
Rpi
Calcium Chloride, 10 KG
Mfr # C20010-10000.0
Zoro # G604967607
Free Shipping & Returns
$1,161.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # C20010-10000.0
- Zoro # G604967607
- Country of Origin Japan
- Category Chemicals Starting with C
Description
CAS Number: 10043-52-4
Molecular Weight: 110.98
Chemical Formula: CaCl2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay (Titration): 96.0 %
Titrable Base: 0.006 meq/g
Shipping Weight: 21.9999 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 110.98
Chemical Formula: CaCl2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay (Titration): 96.0 %
Titrable Base: 0.006 meq/g
Shipping Weight: 21.9999 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Vinyl handle Micro Lab Flat Spatula Specimen Sampler 5.5" (A2Z-ZR123)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 250mL (7010250)
- NICHIRYO AMERICA Syringe for Repetitive Dispenser, 1.5ml, 10/pk, 10PK (SG-M)
- THERMO FISHER SCIENTIFIC Cimarec+ Ceramic Hot Plate Stirrer, 10.2 (SP88850100)
- RPI Citric Acid, 1Kg (C34500-1000.0)
- RPI CHAPS, 25g, Powder (C41010-25.0)
- RPI Casamino Acids, 500g, Powder (C45000-500.0)
- RPI Calcium Chloride Anhydrous, 1kg (C20010-1000.0)
- RPI Chemical Components (C70300-1000.0)
- RPI Calcium Chloride, 2.5 KG (C20010-2500.0)
- RPI Chloramphenicol, 100g (C61000-100.0)
- Rpi Chemicals Starting with C