Shop All Chemicals Starting with C
Rpi
Calcium Carbonate, 500 G
Mfr # C30020-500.0
Zoro # G104967558
product price: $43.25
/ea
$43.25
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # C30020-500.0
- Zoro # G104967558
- Country of Origin China
- Category Chemicals Starting with C
Description
CAS Number: 471-34-1
Molecular Weight: 100.1
Chemical Formula: CaCO3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Arsenic: 3 ppm
Assay: 98.5 - 100.5 %
Barium: Conform
Chloride: 330 ppm
Heavy Metals: 20 ppm
Identification: Pass Test
Iron (Fe): 200 ppm
Loss on Drying: 2.0 %
Magnesium and alkali metals: 1 %
Sulfate: 0.25 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.56 lbs
Shipping Dimensions: 7.00 x 3.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 100.1
Chemical Formula: CaCO3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Arsenic: 3 ppm
Assay: 98.5 - 100.5 %
Barium: Conform
Chloride: 330 ppm
Heavy Metals: 20 ppm
Identification: Pass Test
Iron (Fe): 200 ppm
Loss on Drying: 2.0 %
Magnesium and alkali metals: 1 %
Sulfate: 0.25 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.56 lbs
Shipping Dimensions: 7.00 x 3.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Parafilm M, Purple, 2 x 250 Roll (164992P)
- BENCHMARK SCIENTIFIC Shaker Rubber Mat Platform (BT302)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-12)
- EPPENDORF Pipetter Tips, 20 to 300uL, PK960 (022491547)
- RPI Cesium Chloride, 250 G (C68050-250.0)
- RPI D-(+)-Cellobiose, 25 G (C32100-25.0)
- RPI Citric Acid, 1Kg (C34500-1000.0)
- RPI Calcium Chloride, Dihydrate, USP Grade, 500 G (C36200-500.0)
- RPI Casamino Acids, 500g, Powder (C45000-500.0)
- RPI Calcium Chloride, 10 KG (C20010-10000.0)
- ROAD RUNNER Scotwood Calcium Chloride/Magnesium Chloride/Sodium Chloride Pellet Ice Melt 20 lb (20B-RR)
- Rpi Chemicals Starting with C