Shop All Chemicals Starting with C
Rpi
Calcium Carbonate, 1kg
Mfr # C30020-1000.0
Zoro # G803560968
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Purity Greater Than 95%
- Storage Temp. Room Temperature
- Form Powder
- Molecular Weight 100.1
Product Information
- Brand Rpi
- MFR # C30020-1000.0
- Zoro # G803560968
- UPC # N
- Country of Origin China
- Category Chemicals Starting with C
Dimensions
Container Size | 1 kg |
Details
Shelf Life | 18 mo |
Purity | Greater Than 95% |
Storage Temp. | Room Temperature |
Form | Powder |
Molecular Weight | 100.1 |
Chemical Formula | CaCO3 |
Solubility | Water |
CAS Number | 471-34-1 |
Item | Calcium Carbonate |
Description
Calcium Carbonate, CAS Number 471-34-1, Purity Greater Than 95 Percent, Container Size 1 kg, Form Powder, Molecular Weight 100.1, Solubility Water, Storage Temp. Room Temperature, Chemical Formula CaCO3, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Probe, Multi Filter-Int'L (200XP/50)
- ABB Rotameter Tube Set Glassware Parts And Accessory (448D056U09 1/2-50-G-9/55)
- OHAUS pH Meter, LCD, 30 Data Sets (ST300-B)
- CORNING PYREX Volumetric Pipets, Serialized, PK 2 (7101-1)
- RPI Cesium Chloride, 250 G (C68050-250.0)
- RPI CHAPS, 25g, Powder (C41010-25.0)
- RPI Casamino Acids, 500g, Powder (C45000-500.0)
- RPI Citric Acid, 500g (C34525-500.0)
- RPI Choline Chloride, 250g (C41040-250.0)
- RPI Calcium Chloride, Dihydrate, USP Grade, 500 G (C36200-500.0)
- RPI Citric Acid, 1Kg (C34500-1000.0)
- Rpi Chemicals Starting with C