Shop All Chemicals Starting with B
Rpi
Brilliant Blue R-250, 25 G
Mfr # B43000-25.0
Zoro # G704967668
$68.29
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rpi
- MFR # B43000-25.0
- Zoro # G704967668
- Country of Origin China
- Category Chemicals Starting with B
Description
Brilliant Blue R-250 is commonly used for staining proteins in polyacrylamide gels.
Common Name: Coomassie Blue R-250
CAS Number: 6104-59-2
Molecular Weight: 826
Chemical Formula: C45H44N3O7S2Na
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Dark Purplish- Brown Powder
Dye Content: Report %
Extinction 1%: 700 GM(-1)CM(-1)MIN
Identification: Pass Test
Lambda Max: 590 - 594 nm
Loss on Drying (105 oC): 5.0 %
Solubility: Pass Test
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
Common Name: Coomassie Blue R-250
CAS Number: 6104-59-2
Molecular Weight: 826
Chemical Formula: C45H44N3O7S2Na
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Dark Purplish- Brown Powder
Dye Content: Report %
Extinction 1%: 700 GM(-1)CM(-1)MIN
Identification: Pass Test
Lambda Max: 590 - 594 nm
Loss on Drying (105 oC): 5.0 %
Solubility: Pass Test
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buchner Funnel, 2mL, Medium Frit (CG-1402-03)
- BEL-ART Bel-Art LDPE Wash Bottles 117160001, 500ml, Acetone Label, Red Cap, Wide Mouth, 4/PK (11716-0001)
- SPECTRUM Tetrahydrofuran, UnStblzd, For UV, HPLC, PK6 (HP842-1LT-CS6)
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5920)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- SPECTRUM Butyne 1, 4 Diol, 25g (B0749-25G)
- SPECTRUM Butyl Acrylate, 500mL (A0142-500ML)
- SPECTRUM Buffer Sltn, Blue, pH 10.00, Ref Std, 20L (B1172-20LT)
- Rpi Chemicals Starting with B