Shop All Microbiology Media
Rpi
BHI Broth, 100 G
Mfr # B11000-100.0
Zoro # G004972188
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75 in
- Width 3.5 in
- Length 3.5 in
Product Information
- Brand Rpi
- MFR # B11000-100.0
- Zoro # G004972188
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 3.75 in |
Width | 3.5 in |
Length | 3.5 in |
Description
Recommended for the cultivation of rare microorganisms. Adding 0.1% Agar will enhance the growth of anaerobic organisms. Store at room temperature and protect from moisture and light.Ingredients:Brain Heart Infusion from solids: 17.5 g/lPancreatic Digest of Gelatin: 10.0 g/lDextrose: 2.0 g/lSodium Chloride: 5.0 g/lDisodium Phosphate: 2.5 g/l
Common Name: Brain Heart Infusion Broth
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous free flowing, beige
PPM Appearance: Light to Medium Amber/Clear
pH (3.7% H2O @25 oC): 7.2 - 7.6
Microorganism (Aspergillus niger ATCC 16404): Poor to Very Good
Microorganism (Candida albicans ATCC 10231): Good to Excellent
Microorganism (Enterococcus faecalis ATCC 29212): Good to Excellent
Microorganism (Escherichia Coli ATCC 25922): Very Good to Excellent
Microorganism (Neisseria meningitides ATCC 13090): Fair to Good
Microorganism -Pseudomonas Aeruginosa ATCC 27853: Good to Excellent
Microorganism (Saccharomyces cerevisiae ATCC 9763): Good to Excellent
Microorganism (Staphylococcus Aureus ATCC 25923): Very Good to Excellent
Microorganism (Streptococcus pneumoniae ATCC 6305): Good to Excellent
Microorganism (Streptococcus pyogenes ATCC 19615): Good to Excellent
Raw Material Species: Bovine
Enzyme Species: Porcine
Shipping Weight: 0.2401 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Common Name: Brain Heart Infusion Broth
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous free flowing, beige
PPM Appearance: Light to Medium Amber/Clear
pH (3.7% H2O @25 oC): 7.2 - 7.6
Microorganism (Aspergillus niger ATCC 16404): Poor to Very Good
Microorganism (Candida albicans ATCC 10231): Good to Excellent
Microorganism (Enterococcus faecalis ATCC 29212): Good to Excellent
Microorganism (Escherichia Coli ATCC 25922): Very Good to Excellent
Microorganism (Neisseria meningitides ATCC 13090): Fair to Good
Microorganism -Pseudomonas Aeruginosa ATCC 27853: Good to Excellent
Microorganism (Saccharomyces cerevisiae ATCC 9763): Good to Excellent
Microorganism (Staphylococcus Aureus ATCC 25923): Very Good to Excellent
Microorganism (Streptococcus pneumoniae ATCC 6305): Good to Excellent
Microorganism (Streptococcus pyogenes ATCC 19615): Good to Excellent
Raw Material Species: Bovine
Enzyme Species: Porcine
Shipping Weight: 0.2401 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 100X (Oil) Achromatic Microscope Objective for Compound Microscopes (A100X-V300)
- LABCHEM CHEMICAL POTASSIUM IODATE 0.1N 500ML (LC196301)
- ZORO SELECT Triangular Support Stand, 6X9 (H-21222.1)
- AK Squeeze Bottle Holder, 3.25x15x4.25In (50157)
- RPI Agar, Bacteriological Grade, 100 G (A20030-100.0)
- RPI Malt Extract, 500 G (M41600-500.0)
- RPI Miller's LB Broth, 1G Capsules, 5 KG (L24041-5000.0)
- RPI Peptone, Granulated, 2 KG (P20250-2000.0)
- RPI Agar, Triple Sugar Iron, TSI, 500 G (T32150-500.0)
- RPI Agar, High Gel Strength, Powder, 100 G (A20020-100.0)
- ZYMO RESEARCH Universal Methylated Human DNA Standard (ZD5011)
- Rpi Microbiology Media