Shop All Microbiology Media
Rpi
Beef Extract, 500 G
Mfr # B10150-500.0
Zoro # G504972152
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 3.5 in
- Length 3.5 in
Product Information
- Brand Rpi
- MFR # B10150-500.0
- Zoro # G504972152
- Country of Origin Mexico
- Category Microbiology Media
Dimensions
Height | 7 in |
Width | 3.5 in |
Length | 3.5 in |
Description
Beef Extract is used as a nutrient source in various culture media.
CAS Number: 91079-38-8
Storage Temperature: Room Temperature
Storage Conditions: Refrigerator
Appearance: Light Amber Powder
pH (2.0% Solution @ 25 oC): 6.5 - 7.5
Residue on Ignition (Sulfated Ash): 15.0 %
Total Nitrogen: 11.0 %
Broth Formulations (Growth Supporting Properties): Satisfactory
Peptone Agar (Growth Supporting Properties): Satisfactory
Coliform: Negative
E.Coli: Negative
Molds and Yeasts: 100 cfu/g
Salmonella: Negative /25g
Raw Material Species: Bovine
Shipping Weight: 1.2 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
CAS Number: 91079-38-8
Storage Temperature: Room Temperature
Storage Conditions: Refrigerator
Appearance: Light Amber Powder
pH (2.0% Solution @ 25 oC): 6.5 - 7.5
Residue on Ignition (Sulfated Ash): 15.0 %
Total Nitrogen: 11.0 %
Broth Formulations (Growth Supporting Properties): Satisfactory
Peptone Agar (Growth Supporting Properties): Satisfactory
Coliform: Negative
E.Coli: Negative
Molds and Yeasts: 100 cfu/g
Salmonella: Negative /25g
Raw Material Species: Bovine
Shipping Weight: 1.2 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 115VAC (B1201)
- CHEMGLASS Vial, 20mL, PK100 (CG-4908-03)
- UNITED SCIENTIFIC Soft-Grip Spatula, 4 (SSSG04)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 120V BEADS (74309-720)
- RPI Peptone, Granulated, 2 KG (P20250-2000.0)
- RPI Bio-Safe NA, 4 L (111198)
- RPI Agar, Bacteriological Grade, 500 G (A20030-500.0)
- RPI Tryptone, Powder, 2 KG (T60060-2000.0)
- RPI Terrific Broth, Modified, Powder, 10 KG (T15000-10000.0)
- RPI Agar, Bacteriological Grade, 2.5 KG (A20030-2500.0)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 10mL, PK100 (16T-3800-10)
- Rpi Microbiology Media