Shop All Chemicals Starting with A
Rpi
Apramycin Sulfate (Nebramycin II), 1g
Mfr # A50020-1.0
Zoro # G803560302
product price: $53.75
/ea
$53.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C16H19N3O5S 3H2O
- Purity Greater Than 99%
- Molecular Weight 637.6
- Form Powder
- Container Size 1 g
Product Information
- Brand Rpi
- MFR # A50020-1.0
- Zoro # G803560302
- UPC # N
- Country of Origin China
- Category Chemicals Starting with A
Dimensions
Container Size | 1 g |
Details
Item | Apramycin Sulfate (Nebramycin II) |
Chemical Formula | C16H19N3O5S 3H2O |
Purity | Greater Than 99% |
Molecular Weight | 637.6 |
Form | Powder |
Solubility | Water |
Storage Temp. | 2 Degrees to 8 Degrees C |
Shelf Life | 18 mo |
CAS Number | 65710-07-8 |
Description
Apramycin Sulfate (Nebramycin II), CAS Number 65710-07-8, Purity Greater Than 99 Percent, Container Size 1 g, Form Powder, Molecular Weight 637.6, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C16H19N3O5S 3H2O, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS R2A Agar, 100mL, PK12 (125EZ-3100-100)
- LOVIBOND Sulfate 4 Reagent PP, 25 ml 100 ct (532150)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD275)
- SPECTRUM Ethyl Alch, Abslt, 200 Prf, Rgnt, ACS, 4L, Gls (E1028-4LTGL)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- RPI Amphotericin B, 100g (A40030-100.0)
- RPI Ampicillin, Sodium Salt, 5g (A40040-5.0)
- RPI Acrylamide/bis-Acrylamide, 19:1 Solution, 1 L (A11400-1000.0)
- RPI Acetic Acid, Glacial, 4L (A12800-4000.0)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- Rpi Chemicals Starting with A