Shop All Chemicals Starting with A
Rpi
Ampicillin, Sodium Salt, 100g
Mfr # A40040-100.0
Zoro # G303560024
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 69-52-3
- Purity Greater Than 99%
- Solubility Water
- Molecular Weight 371.4
- Form Powder
Product Information
- Brand Rpi
- MFR # A40040-100.0
- Zoro # G303560024
- UPC # N
- Country of Origin China
- Category Chemicals Starting with A
Dimensions
Container Size | 100 g |
Details
Item | Ampicillin,Sodium Salt |
CAS Number | 69-52-3 |
Purity | Greater Than 99% |
Solubility | Water |
Molecular Weight | 371.4 |
Form | Powder |
Shelf Life | 18 mo |
Chemical Formula | C16H18N3NaO4S |
Storage Temp. | 2 Degrees to 8 Degrees C |
Description
Ampicillin,Sodium Salt, CAS Number 69-52-3, Purity Greater Than 99 Percent, Container Size 100 g, Form Powder, Molecular Weight 371.4, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C16H18N3NaO4S, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Chromium, Lumina Hollow Cathode Lamp (N3050119)
- SENSOREX pH / RP Lp Pwered 4 - 20m trnsmtter (TX100)
- UNITED Mortar/Pestle Set, Agate Stone, 50 mL (MPA035)
- UNITED SCIENTIFIC Volumetric Flasks, Class A, W/Glass Stop (FG5640-200QR)
- RPI ATP, 1g, Powder (A30030-1.0)
- RPI Acrylamide/bis-Acrylamide, 19:1 Solution, 1 L (A11400-1000.0)
- RPI Acrylamide/bis-Acryl 19:1 Solution, 500mL (A11400-500.0)
- RPI Amoxicillin, Trihydrate, 50g (A40020-50.0)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 500mL (A11405-500.0)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- Rpi Chemicals Starting with A