Shop All Chemicals Starting with A
Rpi
Alginic Acid, Sodium Salt, 250g
Mfr # A50300-250.0
Zoro # G403560528
product price: $70.35
/ea
$70.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Purity Greater Than 95%
- Solubility Water
- Chemical Formula C5H7O4COONa
- Form Powder
- Shelf Life 18 mo
Product Information
- Brand Rpi
- MFR # A50300-250.0
- Zoro # G403560528
- UPC # N
- Country of Origin China
- Category Chemicals Starting with A
Dimensions
Container Size | 250 g |
Details
Item | Alginic Acid, Sodium Salt |
Purity | Greater Than 95% |
Solubility | Water |
Chemical Formula | C5H7O4COONa |
Form | Powder |
Shelf Life | 18 mo |
CAS Number | 9005-38-3 |
Storage Temp. | Room Temperature |
Description
Alginic Acid, Sodium Salt, CAS Number 9005-38-3, Purity Greater Than 95 Percent, Container Size 250 g, Form Powder, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C5H7O4COONa, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rubber Stoppers, 2-Hole, #16 (RST16-H2)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35271)
- UNITED SCIENTIFIC Tuning Fork Set Of 13,100 Hz To 4096 Hz (TFSET13)
- SP SCIENCEWARE Graduated Beaker, 2000mL, Polypropylene (F26217-0000)
- RPI Ampicillin, Sodium Salt, 5g (A40040-5.0)
- RPI Agar, Capsules, 500g, PK500 (A20021-500.0)
- RPI Acrylamide, 1kg (A11260-1000.0)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- RPI Ampicillin, Sodium Salt, 10g (A40040-10.0)
- RPI Ampicillin, Sodium Salt, 100g (A40040-100.0)
- CIDEHOL CiDehol Non-Sterile 70 Percent Isop, PK4 (8401)
- Rpi Chemicals Starting with A