Shop All Chemicals Starting with A
Rpi
Agarose, 100g
Mfr # A20096-100.0
Zoro # G403559805
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 9012-36-6
- Solubility Water
- Container Size 100 g
- Purity Greater Than 99%
- Shelf Life 18 mo
Product Information
- Brand Rpi
- MFR # A20096-100.0
- Zoro # G403559805
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Container Size | 100 g |
Details
Item | Agarose |
CAS Number | 9012-36-6 |
Solubility | Water |
Purity | Greater Than 99% |
Shelf Life | 18 mo |
Description
Agarose, CAS Number 9012-36-6, Purity Greater Than 99 Percent, Container Size 100 g, Solubility Water, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM Water, Deionized (ASTM Type II), 10L (LC267506)
- BARNSTEAD Cartridge Kit - Tap Feed, 4 Module Type (D5028)
- TEXWIPE Small Alpha Swab, Poly Tip, PK500 (TX743B)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz., Blue, PK4 (F11627-1000)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 1L (A11405-1000.0)
- RPI Ampicillin, Sodium Salt, 100g (A40040-100.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI Ammonium Sulfate, 25 KG (A20510-25000.0)
- RPI Acrylamide/bis-Acryl 19:1 Solution, 500mL (A11400-500.0)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- RPI Ammonium Chloride, 500g (A20424-500.0)
- Rpi Chemicals Starting with A